Beli press juice di monotaro.id

Kami Menampilkan Rekomendasi Kami Untuk Anda! Anda Bisa Membelinya Kapan Saja di monotaro.id
  1. GoDEX Label Rewinder
    Mulai

    Rp7.499.900

    GoDEX Label Rewinder
    Deskripsi:
    The Rewinder Everyone Can Use. The T10 rewinder has an idler arm that can be positioned to rewind labels from either side of the printer. Depending on the user's requirements, the T10 can rewind "inside or outside" label rolls. - Modular care adaptor fits 1, 1.5 & 3inch core sizes. - Colored LED indicator provides rewinder operation status. - Rewinding direction switch to rewind "inside or outside" label rolls. - Easy assembly lock module for quickly and firmly roll holding.
    atribut:
    • Rewind Speed (IPS): 12
    • Label Roll Weight (kg): 5
    • Motor: Hybrid Motor
    • Dimensions (mm): 303x180x349
    • Power (V AC): 100-240 (24W, 24V Adapter)
  2. Hinode Arbor Press
    Mulai

    Rp7.199.900

  3. SATO (Label) External Rewinder
    Mulai

    Rp15.999.900

    SATO (Label) External Rewinder
    Deskripsi:
    Label backing rewinder that automatically rolls up the label backing waste for convenient disposal. Compatible with SATO CLNX Plus model printers.
    atribut:
    • Size (inch): 4
  4. PALMGREN Arbor & Pneumatic Press
    Mulai

    Rp4.399.900

    PALMGREN Arbor & Pneumatic Press
    atribut:
    • UNSPSC: 23171622
    • Construction: Cast Iron
  5. GoDEX Printer Barcode
    Mulai

    Rp3.099.900

    GoDEX Printer Barcode
    atribut:
    • Resolution (dpi): 203
    • Min. Print Length (mm): 4
    • Processor: 32 Bit RISC CPU
  6. Hinode Arbor Press
    Mulai

    Rp9.999.900

    Hinode Arbor Press
    Deskripsi:
    -With the manual pressure force press, you can work without damaging the other object such as pushing, inserting bearings, extracting knock pins, etc.
    atribut:
    • Stroke: 115mm
    • Table Dimensions: 128x270mm
    • Table Depth: 105mm
    • Rack Dimensions: 25x242mm
    • Lever Dimension: Φ16x320mm
  7. DAKE CORPORATION Arbor & Pneumatic Press
    Mulai

    Rp14.999.900

    DAKE CORPORATION Arbor & Pneumatic Press
    atribut:
    • UNSPSC: 23171622
  8. TEKIRO Air Press Machine (Mesin Press Hidrolik)
    Mulai

    Rp5.299.900

    TEKIRO Air Press Machine (Mesin Press Hidrolik)
    Deskripsi:
    untuk mengepress media dengan cara di kenakan pressure, alat ini berkekuatan 15 tonBerdimensi 856mmx654mmx165mmFungsi : untuk mengepress media dengan cara di kenakan beban pressure, Material : chrome vanadium
  9. NAKA Hand Press
    Mulai

    Rp42.999.900

    NAKA Hand Press
    atribut:
    • Column Dimensions (mm): 260x160
    • Head Thickness (mm): 50 to 150
    • Overhang Dimension (mm): 65
    • Pushing Force (kN): 1.57 (160)
    • Stroke (mm): (Promotion) up to 40
  10. Otani Thermal Paper EDC Roll (Kertas Stuk)
    Mulai

    Rp259.900

    Otani Thermal Paper EDC Roll (Kertas Stuk)
    atribut:
    • Material: Thermal Paper
    • Width (mm): 57
  11. Kennedy R/H Cutting Aviation Snips
    Mulai

    Rp449.900

    Kennedy R/H Cutting Aviation Snips
    Deskripsi:
    Left Hand or Right Hand Cut Cut from tight curve to straight. Drop forged chrome vanadium ground blades (54 - 58HRc). The double fulcrum compound action amplifies the pressure applied for easier cutting of up to 1.2mm cold rolled steel sheet. Spring loaded, self-opening action for fast, effortless feed and single-handed operation. Anti-slip guards for extra safety. Thumb lock ensures the jaws stay closed when not in use. For use on mild steel and other non-ferrous materials.
    atribut:
    • Blade Material: Chrome Vanadium
    • Includes: Anti-slip Guards Thumb Lock
    • Overall Length: 270mm
    • Type: Aviation Snips
    • Compatible Materials: Cold Rolled Steel Mild Steel Non-ferrous Materials
    • Maximum Cutting Thickness: 1.22mm
    • Handle Material: Bi Material
    • Handle Shape: Offset
    • Type of Cut: Right
  12. KEI Type Brass Safety Valve
    Mulai

    Rp649.900

    KEI Type Brass Safety Valve
    atribut:
    • Material: Brass
    • Brass Pressure (kg/cm²): 10
  13. BRADY Media Holders, Adapters, & Rewinder for Label Printer (Pelindung Mata Gergaji)
    Mulai

    Rp799.900

    BRADY Media Holders, Adapters, & Rewinder for Label Printer (Pelindung Mata Gergaji)
    Deskripsi:
    These media adapters install into compatible label printers to print labels and tape.
    atribut:
    • UNSPSC: 44102412
    • Compatible Grainger Part Number: 5UCU5
    • Compatible Mfr Part Number: BMP71
    • Manufacturer Part Number: M71-ADAPT-BK
    • Printer Series Compatibility: BMP71
    • Product Type: Media Adapter
    • Standards: RoHS Compliant
    • Sub Brand: BMP(R)71 Series
  14. Snap-on Arbor Press (Mesin Press Manual)
    Mulai

    Rp37.999.900

    Snap-on Arbor Press (Mesin Press Manual)
    atribut:
    • Vertical Capacity: 12-3/4inch
    • Pressure Shaft Stroke: 9inch (when utility punch is attached)
    • Country of Origin: USA
    • Dimensions: 11-1/8inch W, 18inch H
    • Opening Width: 9inch
    • Pressure, tons: 3
    • Base Size: 11-1/8 x 6-1/8inch
    • Width Between Work Brackets: 9inch
  15. Amano Time Stamp
    Mulai

    Rp9.999.900

    Amano Time Stamp
    Deskripsi:
    The heavy duty time stamp series with automatic print, automatic ribbon reserve, possible adjustable printing position and minimum maintenance.SUITABLE FOR-Mails-Receipts-Documents-Banking Service-Rent-A-Car Service-Checks-Telephone Service-Invoices-Teleg
  16. Sensa Flipchart Up Down Kaki Non Magnet
    Mulai

    Rp1.199.900

    Sensa Flipchart Up Down Kaki Non Magnet
    Deskripsi:
    - Flip Chart SENSA mudah dibersihkan- Dilengkapi dengan tatakan spidol dan penghapus- Tinggi kaki dapat diatur (tinggi-rendah)- Terdapat penjepit untuk menjepit kertas
    atribut:
    • Material: Plywood
    • Board Thickness (mm): 9
    • Surface: Formica Import Non Magnetic
    • Frame: Alumunium
    • Corner Material: Plastic Rounded
  17. KRISBOW Mesin Bor Duduk
    Rating:
    100% of 100
    (1)
    Mulai

    Rp2.199.900

Daftar Harga press juice Terbaru October 2026
GoDEX Label RewinderRp7.499.900
Hinode Arbor PressRp7.199.900
ALDO Press Arbor Manual (Mesin Press Manual)Rp1.399.900
SATO (Label) External RewinderRp15.999.900
PALMGREN Arbor & Pneumatic PressRp4.399.900
GoDEX Printer BarcodeRp3.099.900
Hinode Arbor PressRp9.999.900
DAKE CORPORATION Arbor & Pneumatic PressRp14.999.900
TEKIRO Air Press Machine (Mesin Press Hidrolik)Rp5.299.900
NAKA Hand PressRp42.999.900

Data diperbarui pada 10/10/2026 (Harga belum termasuk PPN)